500J HOME SURGE
Mfr # P406U
Zoro # G716425590
product price: $20.85
/eaKey Features
Depth
10
Max. Surge Current per Mode
15 kA
Width
1.9
Voltage
120 V AC
Enclosure Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P406U
Zoro #
G716425590
UPC #
649533000000
Country of Origin
China
Dimensions
Depth
10
Width
1.9
Details
Max. Surge Current per Mode
15 kA
Voltage
120 V AC
Enclosure Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.