Zoro Homepage

Sine Wave UPS, 500VA, Line Interactive, Out: 120V AC In: 120V AC

  • Mfr # PR500LCDRT1U

  • Zoro # G4418024


product price: $513.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
500VA
Wattage
400 W
Input Voltage
120V AC
Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR500LCDRT1U
Zoro #
G4418024
UPC #
649532610228
Country of Origin
Unknown

Details

Item
Sine Wave UPS
UPS Type
Line Interactive
Power Rating
500VA
Wattage
400 W
Input Voltage
120V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
12 min/3 min
Number of Outlets
7
NEMA Receptacle Configuration
(7) 5-15R
Outlet Type
7 - NEMA 5-15R
Mounting
Rack/Tower

Description

PURE 500VA UPS SINEWAVE LCD AVR 7 OUT 5-15R 15A 1U RT 3YR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.