Shop CYBERPOWER
See all product information
Create Account
550VA/440W UPS 120V 4 NEMA 5-15R-HG 60601-1 TESTED NEMA 5-15P-HG PLUG 3YR WARR
- Mfr # M550L
- Zoro # G114875195
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
550 VA
Mounting
Tower
Wattage
440 W
Input Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M550L
- Zoro #
- G114875195
- UPC #
- 649532618699
- Country of Origin
- China
- UPS Type
- Line Interactive
- Power Rating
- 550 VA
- Mounting
- Tower
- Wattage
- 440 W
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
- Outlet Type
- 4 - 5-15R-HG
- Medical Grade
- Yes
- Number of Outlets
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.