Shop CYBERPOWER
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
L6-30P 200-240V PF=1 RMCARD RT 3YR WTY
- Mfr # OL5KRTHDL
- Zoro # G916425918
product price:Â
$
8,849.99
/ea
Key Features
Mounting
Rack/Tower
Input Voltage
120V AC
Outlet Type
Hardwired
Number of Outlets
2
Output Voltage
230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OL5KRTHDL
- Zoro #
- G916425918
- UPC #
- 649533000000
- Country of Origin
- China
- Mounting
- Rack/Tower
- Input Voltage
- 120V AC
- Outlet Type
- Hardwired
- Number of Outlets
- 2
- Output Voltage
- 230V AC
- Power Rating
- 5000VA
- Wattage
- 5000 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.