Shop MURRELEKTRONIK

Dc Power Supply

  • Mfr # 9000-17332-1221110
  • Zoro # G922823999

product price: 
$
449.99
/ea
Free Shipping & Returns

Key Features

Series
Emparro20
Output Voltage - Nominal
24 V DC
Current - Output
10.6 A
Output Voltage - Minimum
22.5 V DC
Output Noise - Maximum
40 mV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9000-17332-1221110
Zoro #
G922823999
UPC #
-
Country of Origin
Malaysia
Series
Emparro20
Output Voltage - Nominal
24 V DC
Current - Output
10.6 A
Output Voltage - Minimum
22.5 V DC
Output Noise - Maximum
40 mV
Hold Up Time - Minimum
20 msec
Output Voltage - Maximum
29 V DC
Output Power - Rated
240 W
Special Features
Overload Protection, Overtemperature Protection, Short Circuit Protection
Status Indicator
Green LED
Mean Time Between Failures (MTBF)
2,200,000 hr
Mounting
DIN Rail
Phase
Three
Input Frequency - Nominal
50/60 Hz
Item
DC Power Supply
Input Voltage
342 to 575V AC, 450.5 to 810V DC
Start Up Time - Maximum
3 sec
Housing Material
Aluminum
Operating Temperature - Minimum
-25 Degrees C
Standards
CE, CE 2014/30/EU, cULus Listed, EMC IEC/EN 61000-6-2, IEC/EN 61000-6-3 + A1 (2011)/AC, Reach, Reach-SVHC, RoHS 25, SEMI F47, UKCA, UL, cUL, WEEE
IP Rating
IP20
Wire Connection Type
Spring Clamp Terminals
Current - Inrush
25 A
Power Supply Style
Switching
Operating Temperature - Maximum
70 Degrees C

Dimensions

Overall Width
55 mm
Overall Depth
138.2 mm
Wire Size - Minimum
24 AWG
Overall Height
129 mm
Wire Size - Maximum
8 AWG

Description

DC Power Supply, Input Voltage 342 to 575V AC, 450.5 to 810V DC, Mounting DIN Rail, Series Emparro20, IP Rating IP20, Status Indicator Green LED, Standards CE, CE 2014/30/EU, cULus Listed, EMC IEC/EN 61000-6-2, IEC/EN 61000-6-3 + A1 (2011)/AC, Reach, Reach-SVHC, RoHS 25, SEMI F47, UKCA, UL, cUL, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.