Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

685VA CP AVR LCD UPS 3 YR WTY

  • Mfr # CP685AVRLCD

  • Zoro # G414874362


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Output Voltage
120 V AC
Input Voltage
110 V AC
Wattage
390 W
Outlet Type
8 - NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP685AVRLCD
Zoro #
G414874362
UPC #
649532006878
Country of Origin
China

Details

Number of Outlets
8
Output Voltage
120 V AC
Power Rating
685 VA
Input Voltage
110 V AC
Wattage
390 W
Outlet Type
8 - NEMA 5-15R
UPS Type
Line Interactive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.