Zoro Homepage

700VA RM 140V 5-15P LINE-INT

  • Mfr # OR700LCDRM1U

  • Zoro # G914874008


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Power Rating
700VA
Output Voltage
120 V AC
Wattage
400 W
Outlet Type
6 - NEMA 5-15R
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR700LCDRM1U
Zoro #
G914874008
UPC #
649532715046
Country of Origin
China

Details

Power Rating
700VA
Output Voltage
120 V AC
Wattage
400 W
Mounting
Rack
Outlet Type
6 - NEMA 5-15R
Number of Outlets
6
UPS Type
Line Interactive
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.