Zoro Homepage

Basic 15A PDU 100 to 125 VAC

  • Mfr # PDU15B2F10R

  • Zoro # G015212921


product price: $107.99
/ea
Sold in multiples of 6 for $647.94
Free Shipping & Returns

Key Features

Cord Length
15 ft
Color
Black
Standards
RoHS Compliant, UL1363 Certified by ETL
Minimum Operating Temperature
32 Degrees F
Overall Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU15B2F10R
Zoro #
G015212921
UPC #
20649532901450
Country of Origin
China

Dimensions

Cord Length
15 ft
Overall Height
1 3/4 in
Overall Width
17 1/2 in
Overall Length
2 1/4 in

Details

Item
Power Distribution Unit
Color
Black
Standards
RoHS Compliant, UL1363 Certified by ETL
Minimum Operating Temperature
32 Degrees F
Number of Outlets
12
Rack Units
0, 1
Maximum Input Voltage
120V AC
Housing Material
Metal
Receptacle Type
(12) NEMA 5-15R
Maximum Current
15 A
Includes
Cord Retention Tray
Plug Type
NEMA 5-15P
Maximum Operating Temperature
95 Degrees F
Features
Switch-Free Design
Built-In Circuit Breaker
Yes

Description

Basic 15A PDU 100 to 125 VAC

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.