
BLANKING PANELS, TOOLESS INSTALLATION, 10PCS PER PACK, 5-YR WTY
Mfr # CRA20001
Zoro # G115806679
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Compatible Rack Height
1U
Color
Black
Height
1.7 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRA20001
Zoro #
G115806679
UPC #
649532617043
Country of Origin
China
Dimensions
Width
19 in
Compatible Rack Height
1U
Height
1.7 in
Depth
1.1 in
Details
Item
Blanking Panel
Color
Black
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.