Zoro Homepage

CLOUD MONITORING CARD

  • Mfr # RWCCARD100

  • Zoro # G316347728


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Width
2.1 in
Environmentally Friendly
Yes
Height
1.4 in
Management
Remote Monitoring, Real-time Monitoring, UPS Monitoring
Standards
FCC DoC Class B, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWCCARD100
Zoro #
G316347728
UPC #
649532931989
Country of Origin
China

Dimensions

Width
2.1 in
Height
1.4 in

Details

Environmentally Friendly
Yes
Management
Remote Monitoring, Real-time Monitoring, UPS Monitoring
Standards
FCC DoC Class B, CE
Ethernet Technology
Fast Ethernet
Item
UPS Management Adapter
Network (RJ-45)
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.