ECO LCD 8 5-15R OUTLETS 5FT CORD 5-15P PLUG 15A GREEN RJ11 3YR WARRANTY

  • Mfr # EC650LCD

  • Zoro # G715272218


product price:  $106.63
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Wattage
390 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Outlet Type
8 - NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EC650LCD
Zoro #
G715272218
UPC #
649532607594
Country of Origin
China

Details

UPS Type
Standby
Power Rating
650 VA
Wattage
390 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Outlet Type
8 - NEMA 5-15R
Number of Outlets
8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.