Shop CYBERPOWER

Medical UPS

  • Mfr # M1100XL
  • Zoro # G723924147

product price: 
$
949.99
/ea
Free Shipping & Returns

Key Features

Audible Alarm Conditions
Low Battery, Overload
Number of Outlets - Surge Only
6
Medical Grade
Medical Grade Approved
Run Time - Half Load
25 min
Data Line Protection
Includes Data Line Surge Protection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1100XL
Zoro #
G723924147
UPC #
20649532618716
Country of Origin
China
Item
Medical UPS
Audible Alarm Conditions
Low Battery, Overload
Number of Outlets - Surge Only
6
Medical Grade
Medical Grade Approved
Run Time - Half Load
25 min
Data Line Protection
Includes Data Line Surge Protection
Display Type
LCD
Operating Temperature - Minimum
32 Degrees F
Standards
CSA Certified, FCC Part 15 Class A (EMI), RoHS Compliant, UL 1778, UL 60601-1
Power Rating - Real
880 W
Operating Temperature - Maximum
104 Degrees F
Includes
(3) 12V/9 Ah Sealed Lead-Acid Batteries, Hospital-Grade Plugs and Outlets, Isolation Transformer
Manufacturer Warranty
3 yr Limited
Replacement Battery Part Number
RB1290X3B
Battery Chemistry
Valve Regulated Lead Acid
Surge Suppression Rating
1,445 J
Run Time - Full Load
10 min
Output Ports Included
USB
Number of Outlets - UPS
6
Includes Battery
Battery Included
Power Rating - Apparent
1,100 VA
Battery Recharge Time
8 hr
Housing Material
Metal
Output Voltage
120 V AC
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Frequency
57 to 63 Hz
Input Voltage
120 V AC
Phase
Single
Receptacle Configuration
5-15R

Dimensions

Overall Height
8.7 in
Overall Width
6.7 in
Overall Depth
17 in
Power Cord Length
6 ft

Description

Medical UPS, Medical Grade Medical Grade Approved, Display Type LCD, Single Phase, Standards CSA Certified, FCC Part 15 Class A (EMI), RoHS Compliant, UL 1778, UL 60601-1, Includes (3) 12V/9 Ah Sealed Lead-Acid Batteries, Hospital-Grade Plugs and Outlets, Isolation Transformer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.