Shop CYBERPOWER

Medical UPS

  • Mfr # M550L
  • Zoro # G423924249

product price: 
$
596.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Frequency
57 to 63 Hz
Manufacturer Warranty
3 yr Limited
Run Time - Half Load
25 min
Power Rating - Apparent
550 VA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M550L
Zoro #
G423924249
UPC #
20649532618693
Country of Origin
China
Item
Medical UPS
Display Type
LCD
Frequency
57 to 63 Hz
Manufacturer Warranty
3 yr Limited
Run Time - Half Load
25 min
Power Rating - Apparent
550 VA
Data Line Protection
Includes Data Line Surge Protection
Replacement Battery Part Number
RB1270X2E
Output Ports Included
USB
Audible Alarm Conditions
Low Battery, Overload
Includes
(2) 12V/9 Ah Sealed Lead-Acid Batteries, Hospital-Grade Plugs and Outlets, Isolation Transformer
Operating Temperature - Minimum
32 Degrees F
Standards
CSA Certified, FCC Part 15 Class A (EMI), RoHS Compliant, UL 1778, UL 60601-1
Medical Grade
Medical Grade Approved
Surge Suppression Rating
1,445 J
Output Voltage
120 V AC
Number of Outlets - Surge Only
4
Includes Battery
Battery Included
Battery Recharge Time
8 hr
Operating Temperature - Maximum
104 Degrees F
Power Rating - Real
440 W
Battery Chemistry
Valve Regulated Lead Acid
Housing Material
Metal
Run Time - Full Load
8 min
Number of Outlets - UPS
4
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Phase
Single
Receptacle Configuration
5-15R
Input Voltage
120 V AC

Dimensions

Overall Depth
13.7 in
Overall Width
5.4 in
Overall Height
6.4 in
Power Cord Length
6 ft

Description

Medical UPS, Medical Grade Medical Grade Approved, Display Type LCD, Single Phase, Standards CSA Certified, FCC Part 15 Class A (EMI), RoHS Compliant, UL 1778, UL 60601-1, Includes (2) 12V/9 Ah Sealed Lead-Acid Batteries, Hospital-Grade Plugs and Outlets, Isolation Transformer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.