ONLINE RACK/TOWER NEMA L6-30P INPUT NEMA L6-20R AND NEMA L6-30R OUTPUT RMCARD205

  • Mfr # OL6KRT

  • Zoro # G616470195


product price:  $6,483.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Dataline Protection
RJ-45, RJ-11
Input Frequency
40 Hz, 70 Hz
Waveform Type
Sine Wave
USB (HID Compliant) Port
Yes
Output Frequency
50.25 Hz, 49.75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OL6KRT
Zoro #
G616470195
UPC #
649532620210
Country of Origin
China

Dimensions

Width
17 in
Battery Size
12V
Rack Height
6U
Height
10.5 in
Depth
26 in
Cable Length
10 ft

Details

Dataline Protection
RJ-45, RJ-11
Input Frequency
40 Hz, 70 Hz
Waveform Type
Sine Wave
USB (HID Compliant) Port
Yes
Output Frequency
50.25 Hz, 49.75 Hz
Item
Double Conversion Online UPS
Input Power Factor
0.99
Form Factor
Rack/Tower
Network Management
Dry Contact
Transfer Time
0 ns
Backup/Run Time (Half Load)
15 Minute
Input Voltage
230 V AC, 120 V AC
Serial Port
Yes
Storage Temperature
-4°F (-20°C) - 113°F (45°C)
Environmentally Friendly
Yes
Status Indicators
LED Indicators: Power On (White)
EMI/RFI Noise Filter
Yes
Maximum Operating Elevation
10000 ft
Battery Capacity
7000 mAh
Display
LCD
Thermal Dissipation
560.35 W
Overload Protection
Yes
Surge Energy Rating
2430 J
Maximum Operating Temperature
104°F (40°C)
Package Contents
Smart App Online OL6KRT 6000VA Tower/Rack Mountable UPS, Rack Mounting Hardware, USB Cable, Serial Cable, Phone Cable
Receptacle Detail
2 x NEMA L6-30R, 2 x NEMA L6-20R
Current
30 A
Battery Characteristics
Sealed
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
EPO Port
Yes
USB
Yes
Sound Emission (A-Weighted)
65 dB(A)
Plug/Connector Type
NEMA L6-30P
Network (RJ-45)
Yes
Alarm
Battery Mode
Output Voltage
220 V AC, 230 V AC, 292 V AC, 240 V AC, 198 V AC, 200 V AC, 208 V AC
Protection Type
Backfeed, Short Circuit
Replaceable Battery
Yes
Output Power Factor
0.9
Color
Black
Backup/Run Time (Full Load)
5.40 Minute
Receptacle Type
NEMA L6-20R, NEMA L6-30R
Battery Chemistry
Lead Acid
Maximum Power Supply Wattage
5400 W
Energy Saving
ECO Mode Efficiency up to 96%
Storage Relative Humidity
0% - 95%
Load Capacity (VA)
6000 VA
Typical Battery Recharge Time
4 Hour
Number of Batteries
20
Maximum Storage Elevation
50000 ft
Input Voltage Range
120 V AC - 139 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.