Zoro Homepage

Outlet Protector, 1800J Suppression

  • Mfr # CSB706

  • Zoro # G615212994


product price: $21.39
/ea

Key Features

Mounting Style
Keyhole
Voltage
125VAC
Length
10 7/8 in
Width
1 3/4 in
Rated Joules
1,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB706
Zoro #
G615212994
UPC #
20649532603521
Country of Origin
China

Dimensions

Length
10 7/8 in
Width
1 3/4 in
Cord Length
6 ft
Height
1 1/2 in
Depth
10.9

Description

Outlet Strip, Application Home and Office, Housing Material Plastic, Total Number of Outlets 7, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Black, Number of Transformer Outlets 0, Voltage 125V AC, Length 10 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.