Zoro Homepage

Outlet Strip, Black, 9-3/4 in, 6 Outlets

  • Mfr # CSB6012

  • Zoro # G515212902


product price: $26.79
/ea
Sold in multiples of 6 for $160.74

Key Features

Mounting Style
Keyhole
Voltage
125VAC
Length
9 3/4 in
Width
1 3/4 in
Circuit Breaker
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB6012
Zoro #
G515212902
UPC #
20649532603507
Country of Origin
China

Dimensions

Length
9 3/4 in
Width
1 3/4 in
Cord Length
12 ft
Height
1 1/2 in
Depth
9.8

Description

Surge Protector Outlet Strip, Total Number of Outlets 6, Color Black, Cord Length 12 ft, Rated Joules 1,200, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, USB Charging Port 0, Voltage 125VAC, Length 9 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.