Zoro Homepage

Outlet Surge Protector with 900 J

  • Mfr # CSB604

  • Zoro # G115212906


product price: $16.89
/ea
Sold in multiples of 6 for $101.34

Key Features

Mounting Style
Keyhole
Voltage
125VAC
Length
9 3/4 in
Width
1 3/4 in
For Use With
Chargers, Personal Computers, Personal Electronics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB604
Zoro #
G115212906
UPC #
20649532603484
Country of Origin
China

Dimensions

Length
9 3/4 in
Width
1 3/4 in
Height
1 1/2 in
Cord Length
4 ft
Depth
9.8

Description

Outlet Strip, Application Home and Office, Housing Material Plastic, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 4 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Black, Number of Transformer Outlets 0, Voltage 125V AC, Length 9 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.