Zoro Homepage

PURE SINEWAVE 850VA CP PFC UPS

  • Mfr # CP850PFCLCD

  • Zoro # G214874296


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Power Rating
850 VA
Wattage
510 W
UPS Type
Line Interactive
Input Voltage
120 V AC
Mounting
Mini-tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP850PFCLCD
Zoro #
G214874296
UPC #
649532609611
Country of Origin
China

Details

Power Rating
850 VA
Wattage
510 W
UPS Type
Line Interactive
Input Voltage
120 V AC
Number of Outlets
10
Mounting
Mini-tower
Outlet Type
10 - NEMA 5-15R
Output Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.