Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PURE SINEWAVE LCD 7 OUT 5-15R 15A 1U RT

  • Mfr # PR750LCDRT1U

  • Zoro # G216487937


product price: $699.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Output Voltage
120 V AC
Wattage
600 W
Power Rating
750 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR750LCDRT1U
Zoro #
G216487937
UPC #
649532610235
Country of Origin
China

Details

UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Output Voltage
120 V AC
Wattage
600 W
Power Rating
750 VA
Mounting
Rack/Tower
Number of Outlets
7
Outlet Type
7 - NEMA 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.