Zoro Homepage

Rackbar 12-Outlet Surge Protector 1800J

  • Mfr # CPS1215RMS

  • Zoro # G415212965


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Cord Length
15 ft
Color
Black
Standards
RoHS Compliant, UL Recognized
Minimum Operating Temperature
32 Degrees F
Maximum Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS1215RMS
Zoro #
G415212965
UPC #
20649532893519
Country of Origin
Philippines

Dimensions

Cord Length
15 ft
Overall Length
4 3/4 in
Overall Height
1 3/4 in
Manufacturers Warranty Length
3 yr
Overall Width
17 1/4 in

Details

Item
Power Distribution Unit
Color
Black
Standards
RoHS Compliant, UL Recognized
Minimum Operating Temperature
32 Degrees F
Maximum Output Voltage
120V AC
Features
EMI/RFI Noise Filter, LED Indicator, Surge Protection
Rack Units
0, 1
Maximum Input Voltage
120V AC
Housing Material
Metal
Plug Type
NEMA 5-15P
Number of Outlets
12
Power Indicator
Light
Includes
Noise Filter
Maximum Operating Temperature
95 Degrees F
Outlet Surge Protection
Yes
Maximum Current
15 A
Built-In Circuit Breaker
Yes

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 12, Receptacle Type (12) NEMA 5-15R (6 Front/6 Rear), Maximum Input Voltage 120V AC, Outlet Surge Protection Yes, Rack Units 0, 1, Mounting Location Vertical Rack, Plug Type NEMA 5-15P, Features EMI/RFI Noise Filter, LED Indicator, Surge Protection, Housing Material Metal, Includes Noise Filter, Manufacturers Warranty Length 3 yr, Maximum Current 15 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.