
Rackbar 12Out Rm Etl Csa C22.2
Mfr # RKBS20S2F10R
Zoro # G0440716
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Width
17.5 in
Depth
2.3 in
Height
1.8 in
Output Voltage
120 V AC
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKBS20S2F10R
Zoro #
G0440716
UPC #
649532901135
Country of Origin
Unknown
Dimensions
Width
17.5 in
Depth
2.3 in
Height
1.8 in
Cable Length
15 ft
Details
Item
Surge Suppressor/Protector
Output Voltage
120 V AC
Green Environmental Attribute
Environmentally Friendly
Input Voltage
120 V AC
Includes
Mounting Brackets (2 Sets), Cord Retention Tray, Cord Organizers, User Manual
Color
Black
Surge Energy Rating
1800 J
Protection Type
Surge
Plug/Connector Type
NEMA 5-20P
Compatibility
Data Centers, PCs, Workstations, Servers, Internetworking Equipment, Telecommunications Equipment, Security Systems, Audio/Video Equipment
Receptacles
(12) NEMA 5-20R
Status Indicators
Surge Protection, Grounded Protection
Max. Line Current
20 A
Series
Rackbar Surge
Package Contents
Rackbar Surge Suppressor RM 1U RKBS20S2F10R 20A 12-Outlet, Mounting Brackets (2 Sets), Cord Retention Tray, Cord Organizers, User Manual
Input Current
20 A
Compatible With
Data Centers, PCs, Workstations, Servers, Internetworking Equipment, Telecommunications Equipment, Security Systems, Audio/Video Equipment
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Receptacle Detail
12 x NEMA 5-20R
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.