Shop CYBERPOWER
See all product information
Create Account
RB1270B Replacement Battery Cartridge
- Mfr # RB1270B
- Zoro # G916255508
product price:Â
$
53.55
/ea
Key Features
Voltage - Batteries
12 V DC
Capacity - Batteries
7000 mAh
Height
3.7"
Depth
2.6"
Width
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB1270B
- Zoro #
- G916255508
- UPC #
- 649532621170
- Country of Origin
- China
- Voltage - Batteries
- 12 V DC
- Capacity - Batteries
- 7000 mAh
Dimensions
- Height
- 3.7"
- Depth
- 2.6"
- Width
- 6"
Description
CYBERPOWER RB1270B BATTERY CARTRIDGE 18-MONTH WARRANTY
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.