(RB1280X2B) UPS Battery
- Mfr # RB1280X2B
- Zoro # G114908190
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lead Acid
For Use With
CyberPower CP1500PFCLCD UPS
Voltage - Batteries
12V DC
Capacity - Batteries
9000 mAh
Battery Capacity
9000 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB1280X2B
- Zoro #
- G114908190
- UPC #
- 649532612116
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Depth
- 5.9 in
- Height
- 2.5 in
Details
- Item
- Battery Kit
- Battery Chemistry
- Lead Acid
- For Use With
- CyberPower CP1500PFCLCD UPS
- Voltage - Batteries
- 12V DC
- Capacity - Batteries
- 9000 mAh
- Battery Capacity
- 9000 mAh
- Series
- UPS Replacement Batteries
- Includes
- RB1280X2B UPS Replacement Battery Cartridge 12V 8AH, Installation Guide
- Green Environmental Attribute
- Environmentally Friendly
- Output Voltage
- 12 V DC
- Environmentally Friendly
- Yes
- Compatibility
- CyberPower CP1500PFCLCD UPS
- Battery Characteristics
- User Replaceable
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.