SINEWAVE OUTPUT LCD SCREEN 5-20R L5-20R 100-125V RMCARD205 PRE-INSTALLED RACK/TO

  • Mfr # OL2200RTXL2UN

  • Zoro # G015190687


product price:  $2,523.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
6
Wattage
1800 W
Mounting
Rack/Tower
Power Rating
2200 VA
Backup Time (Half/Full Load)
21 Minute/8 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL2200RTXL2UN
Zoro #
G015190687
UPC #
649532621927
Country of Origin
China

Details

Number of Outlets
6
Wattage
1800 W
Mounting
Rack/Tower
Power Rating
2200 VA
Backup Time (Half/Full Load)
21 Minute/8 Minute
Input Voltage
120 V AC
Outlet Type
NEMA 5-20R
UPS Type
Double Conversion Online UPS
Output Voltage
115 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.