Zoro Homepage

Single Phase 100 - 120 VAC 20A Metered

  • Mfr # PDU24002

  • Zoro # G016042343


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 3/4 in
Color
Black
Power Indicator
Light
Plug Type
NEMA L5-20P
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU24002
Zoro #
G016042343
UPC #
20649532933901
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Overall Width
17 in
Manufacturers Warranty Length
3 yr
Cord Length
10 ft
Overall Length
8 1/2 in

Details

Color
Black
Power Indicator
Light
Plug Type
NEMA L5-20P
Includes
Mounting Hardware
Housing Material
Metal
Metered
Metered
Standards
cTUVus, FCC Class A, RoHS Compliant, UL62368
Number of Outlets
10
Minimum Operating Temperature
32 Degrees F
Rack Units
1
Maximum Operating Temperature
113 Degrees F
Item
Power Distribution Unit
Maximum Current
20 A
Features
Automatic Transfer Switch, Cord Retention Brackets, Mounting Brackets, Selectable Color LCD, Switch-Free Design, Upgradeable Firmware
Built-In Circuit Breaker
No

Description

Power Distribution Unit, Built-In Circuit Breaker No, Color Black, Cord Length 10 ft, Number of Outlets 10, Receptacle Type (10) NEMA 5-20R, Metered Metered, Rack Units 1, Mounting Location Horizontal Rack, Vertical Rack, Plug Type NEMA L5-20P, Features Automatic Transfer Switch, Cord Retention Brackets, Mounting Brackets, Selectable Color LCD, Switch-Free Design, Upgradeable Firmware, Housing Material Metal, Includes Mounting Hardware, Manufacturers Warranty Length 3 yr, Maximum Current 20 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.