Zoro Homepage

SMART APP ONLINE 6KVA/6KW UPS PF=1 2U

  • Mfr # OL6KRTHD

  • Zoro # G014875677


product price: $6,657.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Wattage
6000 W
Input Voltage
230 V AC
UPS Type
Double Conversion Online UPS
Power Rating
6000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL6KRTHD
Zoro #
G014875677
UPC #
649532620432
Country of Origin
China

Details

Mounting
Rack/Tower
Wattage
6000 W
Input Voltage
230 V AC
UPS Type
Double Conversion Online UPS
Power Rating
6000VA
Backup Time (Half/Full Load)
6.20 Minute/2.40 Minute
Output Voltage
200 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.