Transformer, 6,000 VA, Out: 120/208V AC In: 200 to 240V AC

  • Mfr # OL6KSTF

  • Zoro # G415585618


product price:  $2,112.99
/ea
Free Shipping & Returns

Key Features

Power Rating
6,000 VA
Input Voltage
200 to 240V AC
Output Voltage
120/208V AC
Number of Outlets
7
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OL6KSTF
Zoro #
G415585618
UPC #
20649532620184
Country of Origin
China

Dimensions

Cord Length
6 ft
Overall Depth
24 in
Overall Height
3.5 in
Overall Width
17.05 in

Details

Item
Transformer
Power Rating
6,000 VA
Input Voltage
200 to 240V AC
Output Voltage
120/208V AC
Number of Outlets
7
Color
Black
Operating Temperature - Maximum
104 Degrees F
NEMA Receptacle Configuration
5-20R
Includes Circuit Breaker
Circuit Breaker Included
NEMA Plug Configuration
L6-30P
Operating Temperature - Minimum
32 Degrees F
Frequency
50/60 Hz
Standards
CSA C22.2 No. 107.3-05, RoHS Compliant, UL1778 5th Edition
Mounting
Rack / Tower
UPS Type
Step-Down Transformer
Outlet Type
Hardwired
Wattage
6000 W

Description

Transformer, NEMA Plug Configuration L6-30P, NEMA Receptacle Configuration 5-20R, Number of Outlets 7, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.