Zoro Homepage

UP TO 230LBS 18.5-29 INCH ADJUSTABLE LENGTH

  • Mfr # 4POSTRAIL

  • Zoro # G115806365


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Width
1.50 in
Features
Adjustable Length
Length
29 in
Height
1.75 in
Maximum Load Capacity
231 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4POSTRAIL
Zoro #
G115806365
UPC #
649532619108
Country of Origin
China

Dimensions

Width
1.50 in
Length
29 in
Height
1.75 in

Details

Features
Adjustable Length
Maximum Load Capacity
231 lb
Item
Mounting Rail Kit
Package Contents
2 x Rails (Left and Right), Mounting Screws

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.