Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS

  • Mfr # PR3000RTXL2UHVACN

  • Zoro # G921704411


product price: $3,066.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V
Wattage
3000 W
Mounting
Rack / Tower
Number of Outlets
6
Output Voltage
240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR3000RTXL2UHVACN
Zoro #
G921704411
UPC #
649532935703
Country of Origin
Philippines

Details

Input Voltage
230 V
Wattage
3000 W
Mounting
Rack / Tower
Number of Outlets
6
Output Voltage
240 V AC
UPS Type
Line-interactive
Power Rating
3000VA
Outlet Type
4 - NEMA 6-20R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.