This item is Discontinued.

Cyberpower UPS System, 1500VA, Line Interactive, Out: 120V AC In: 120V AC BRG1500AVRLCD

UPS System, 1500VA, Line Interactive, Out: 120V AC In: 120V AC (Discontinued)

  • Mfr # BRG1500AVRLCD
  • Zoro # G812575908
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BRG1500AVRLCD
Zoro #
G812575908
UPC #
-
Country of Origin
China

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
1500VA
Mounting
Tower
Wattage
900 W
Input Voltage
120V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
12 min/2 min
Number of Outlets
12
NEMA Receptacle Configuration
(12) 5-15R

Description

1500VA AVR LCD 120V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.