Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 1500VA, Line Interactive, Out: 220/230/240V AC In: 230V AC

  • Mfr # PR1500ELCDRTXL2

  • Zoro # G112575905


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1500VA
Mounting
Rack/Tower
Wattage
1125 W
Input Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1500ELCDRTXL2
Zoro #
G112575905
UPC #
-
Country of Origin
China

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
1500VA
Mounting
Rack/Tower
Wattage
1125 W
Input Voltage
230V AC
Output Voltage
220/230/240V AC
Backup Time (Half/Full Load)
24 min/9 min
Number of Outlets
10
NEMA Receptacle Configuration
(10) IEC320 C13

Description

1500VA 1125W 230V Sinewave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.