Zoro Homepage

UPS System, Line Interactive, Out: 100 V AC, 120 V AC In: 100 V AC, 120 V AC

  • Mfr # PR3000RTXL2UC

  • Zoro # G915212922


product price: $2,609.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 120 V AC
Output Voltage
100 V AC, 120 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR3000RTXL2UC
Zoro #
G915212922
UPC #
20649532935585
Country of Origin
Philippines

Dimensions

Overall Width
17.1 in
Overall Height
3.4 in
Overall Depth
19.7 in
Power Cord Length
10 ft

Details

Item
UPS System
UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 120 V AC
Output Voltage
100 V AC, 120 V AC
Medical Grade
Not Medical Grade Approved
Operating Temperature - Maximum
104 Degrees F
Output Ports Included
EPO, Relay, SNMP, USB
Transfer Time - Maximum
13 msec
External Battery Compatible
External Battery Pack Compatible
Manufacturer Warranty
3 yr
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Replacement Battery Part Number
RB1290X4J
Input Current - Maximum
30 A
Battery Recharge Time
3 hr
External Battery Pack Part Number
BP48VP2U02
Run Time - Half Load
7 min
Housing Material
Metal
Data Line Protection
Includes Data Line Surge Protection
Display Type
LCD/LED
Plug Configuration
L5-30P
Run Time - Full Load
1.7 min
Surge Suppression Rating
2,430 J
Standards
CSA C22.2 No. 107.3, FCC Class A, RoHS Compliant, UL1778, VCCI
Number of Outlets - Surge Only
9
Number of Outlets - UPS
9
Power Rating - Apparent
3,000 VA
Transfer Time - Minimum
6 msec
Includes Battery
Battery Included
Frequency
50/60 Hz
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Visible Indicator Light Conditions
Fault, Line Mode
Receptacle Configuration
5-20R, L5-30R
Power Rating - Real
3,000 W
Operating Temperature - Minimum
32 Degrees F
Audible Alarm Conditions
Low Battery, Overload
Phase
Single
Wattage
3000 W
Power Rating
3000 VA
Number of Outlets
9
Outlet Type
8 - NEMA 5-20R

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, FCC Class A, RoHS Compliant, UL1778, VCCI, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.