Zoro Homepage

UPS System, Line Interactive, Out: 100 V AC, 125 V AC In: 100 V AC, 125 V AC

  • Mfr # PR1000RTXL2UC

  • Zoro # G215212998


product price: $979.95
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1000RTXL2UC
Zoro #
G215212998
UPC #
20649532935547
Country of Origin
China

Dimensions

Overall Depth
16.2 in
Overall Width
17.1 in
Power Cord Length
10 ft
Overall Height
3.4 in

Details

Item
UPS System
UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
Number of Outlets - UPS
8
Operating Temperature - Maximum
104 Degrees F
Power Rating - Apparent
1,000 VA
Run Time - Half Load
20 min
Number of Outlets - Surge Only
8
Display Type
LCD/LED
Audible Alarm Conditions
Low Battery, Overload
Surge Suppression Rating
2,430 J
Housing Material
Metal
Output Ports Included
EPO, Relay, SNMP, USB
External Battery Compatible
External Battery Pack Compatible
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Manufacturer Warranty
3 yr
Visible Indicator Light Conditions
Fault, Line Mode
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Power Rating - Real
1,000 W
Transfer Time - Maximum
11 msec
Frequency
50/60 Hz
Operating Temperature - Minimum
32 Degrees F
Receptacle Configuration
5-15R
Includes Battery
Battery Included
Battery Recharge Time
3 hr
Transfer Time - Minimum
6 msec
Input Current - Maximum
15 A
Standards
CSA C22.2 No. 107.3, DOE, FCC Class B, RoHS Compliant, UL1778, VCCI
External Battery Pack Part Number
BP48VP2U01
Phase
Single
Data Line Protection
Includes Data Line Surge Protection
Plug Configuration
5-15P
Replacement Battery Part Number
RB1270X4H
Run Time - Full Load
8 min
Wattage
1000 W
Number of Outlets
8
Outlet Type
8 - NEMA 5-15R
Power Rating
1000 VA

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, DOE, FCC Class B, RoHS Compliant, UL1778, VCCI, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.