Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Line Interactive, Out: 100 V AC, 125 V AC In: 100 V AC, 125 V AC

  • Mfr # PR1500RTXL2UC

  • Zoro # G815212923


product price: $1,245.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1500RTXL2UC
Zoro #
G815212923
UPC #
20649532935554
Country of Origin
China

Dimensions

Power Cord Length
10 ft
Overall Height
3.4 in
Overall Depth
19.7 in
Overall Width
17.1 in

Details

Item
UPS System
UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
Power Rating - Real
1,500 W
External Battery Pack Part Number
BP48VP2U02
External Battery Compatible
External Battery Pack Compatible
Power Rating - Apparent
1,500 VA
Phase
Single
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Number of Outlets - UPS
8
Receptacle Configuration
5-15R
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Display Type
LCD/LED
Data Line Protection
Includes Data Line Surge Protection
Visible Indicator Light Conditions
Fault, Line Mode
Manufacturer Warranty
3 yr
Run Time - Half Load
17.9 min
Surge Suppression Rating
2,430 J
Transfer Time - Maximum
11 msec
Includes Battery
Battery Included
Operating Temperature - Minimum
32 Degrees F
Run Time - Full Load
6.5 min
Standards
CSA C22.2 No. 107.3, DOE, FCC Class B, RoHS Compliant, UL1778
Battery Recharge Time
3 hr
Input Current - Maximum
15 A
Replacement Battery Part Number
RB1290X4J
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Operating Temperature - Maximum
104 Degrees F
Frequency
50/60 Hz
Transfer Time - Minimum
6 msec
Housing Material
Metal
Plug Configuration
5-15P
Output Ports Included
EPO, Relay, SNMP, USB
Number of Outlets - Surge Only
8
Number of Outlets
8
Wattage
1500 W
Outlet Type
8 - NEMA 5-15R

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, DOE, FCC Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.