Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Line Interactive, Out: 120 V AC In: 120 V AC

  • Mfr # AVRG900U

  • Zoro # G915212953


product price: $158.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Power Rating - Real
480 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVRG900U
Zoro #
G915212953
UPC #
20649532610727
Country of Origin
China

Dimensions

Overall Depth
3.5 in
Power Cord Length
5 ft
Overall Width
12.2 in
Overall Height
7 in

Details

Item
UPS System
UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Power Rating - Real
480 W
Number of Outlets - Surge Only
6
Display Type
LED
Replacement Battery Part Number
RB1290
Surge Suppression Rating
1,030 J
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Battery Recharge Time
8 hr
Output Ports Included
USB
Operating Temperature - Maximum
104 Degrees F
Number of Outlets - UPS
6
Power Rating - Apparent
900 VA
Includes Battery
Battery Included
Receptacle Configuration
5-15R
Housing Material
Plastic
Standards
cUL, DOE VI/NRCan, FCC Part 15 Class B, ICES-003, RoHS Compliant, UL1310, UL1449 4th Edition, UL1778, UL498
Data Line Protection
Includes Data Line Surge Protection
Phase
Single
Run Time - Full Load
2 min
Operating Temperature - Minimum
32 Degrees F
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Input Current - Maximum
15 A
Transfer Time - Maximum
4 msec
Manufacturer Warranty
3 yr
Run Time - Half Load
10 min
Frequency
60 Hz
Plug Configuration
5-15P
Wattage
480 W
Mounting
Desktop
Power Rating
900 VA
Outlet Type
12 - NEMA 5-15R
Number of Outlets
12

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LED, Single Phase, Standards cUL, DOE VI/NRCan, FCC Part 15 Class B, ICES-003, RoHS Compliant, UL1310, UL1449 4th Edition, UL1778, UL498

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.