Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Line Interactive, Out: 120 V AC In: 120 V AC

  • Mfr # CP1500AVRLCD3

  • Zoro # G415213016


product price: $223.19
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Transfer Time - Maximum
4 msec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1500AVRLCD3
Zoro #
G415213016
UPC #
20649532933574
Country of Origin
Philippines

Dimensions

Overall Depth
13.78 in
Overall Height
10.2 in
Power Cord Length
6 ft
Overall Width
3.94 in

Details

Item
UPS System
UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Transfer Time - Maximum
4 msec
Frequency
60 Hz
Surge Suppression Rating
1,500 J
Operating Temperature - Minimum
32 Degrees F
Phase
Single
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Housing Material
Plastic
Power Rating - Apparent
1,500 VA
Run Time - Half Load
12 min
Includes Battery
Battery Included
Receptacle Configuration
5-15R
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Standards
cUL 107 5th, FCC DOC Class B, RoHS Compliant, UL1778
Input Current - Maximum
15 A
Plug Configuration
5-15P
Output Ports Included
USB
Display Type
LCD/LED
Manufacturer Warranty
3 yr
Run Time - Full Load
3 min
Replacement Battery Part Number
RB1290X2E
Number of Outlets - Surge Only
6
Number of Outlets - UPS
6
Operating Temperature - Maximum
104 Degrees F
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Battery Recharge Time
8 hr
Data Line Protection
Includes Data Line Surge Protection
Power Rating - Real
900 W
Outlet Type
12 - NEMA 5-15R
Number of Outlets
12
Power Rating
1500 VA
Wattage
900 W
Mounting
Mini-Tower

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards cUL 107 5th, FCC DOC Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.