Zoro Homepage

UPS System, Line Interactive, Out: 120 V AC In: 120 V AC

  • Mfr # OR1000PFCRT2U

  • Zoro # G315212942


product price: $617.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR1000PFCRT2U
Zoro #
G315212942
UPC #
20649532616477
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3.5 in
Power Cord Length
10 ft
Overall Depth
15.32 in
Overall Width
17.01 in

Details

Item
UPS System
UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Run Time - Half Load
17.9 min
Plug Configuration
5-15P
Includes Battery
Battery Included
Operating Temperature - Maximum
104 Degrees F
Run Time - Full Load
6.6 min
Standards
cUL, FCC Class A, RoHS Compliant, UL5
Number of Outlets - UPS
8
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Operating Temperature - Minimum
32 Degrees F
Replacement Battery Part Number
RB1290X2C
Output Ports Included
EPO, USB
Frequency
60 Hz
Display Type
LCD/LED
Power Rating - Real
700 W
Data Line Protection
Includes Data Line Surge Protection
Transfer Time - Maximum
4 msec
Manufacturer Warranty
3 yr
Phase
Single
Receptacle Configuration
5-15R
Battery Recharge Time
10 hr
Surge Suppression Rating
1,470 J
Power Rating - Apparent
1,000 VA
Audible Alarm Conditions
Low Battery, Overload
Outlet Type
8 - NEMA 5-15R
Number of Outlets
8
Wattage
700 W
Power Rating
1000 VA

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards cUL, FCC Class A, RoHS Compliant, UL5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.