Zoro Homepage

UPS System, Line Interactive, Out: 120 V AC In: 120 V AC

  • Mfr # OR2200LCDRTXL2U

  • Zoro # G515212896


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR2200LCDRTXL2U
Zoro #
G515212896
UPC #
20649532022032
Country of Origin
Philippines

Dimensions

Overall Width
17 in
Overall Depth
18.8 in
Power Cord Length
10 ft
Overall Height
3.5 in

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3-05, FCC DOC Class B, FCC Part 15 Class B, RoHS Compliant, UL1778

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.