Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Line Interactive, Out: 120 V AC In: 90 V AC, 140 V AC

  • Mfr # CPS1500AVR

  • Zoro # G315213055


product price: $600.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
90 V AC, 140 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS1500AVR
Zoro #
G315213055
UPC #
20649532815009
Country of Origin
China

Dimensions

Overall Width
17.25 in
Overall Depth
15.75 in
Overall Height
3.5 in
Power Cord Length
10 ft

Details

Item
UPS System
UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
90 V AC, 140 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Audible Alarm Conditions
Low Battery, Overload
Visible Indicator Light Conditions
Voltage Regulation, Fault, Online Mode, Overload, Replace Battery
Power Rating - Real
900 W
Housing Material
Metal
Data Line Protection
Includes Data Line Surge Protection
Frequency
50/60 Hz
Transfer Time - Maximum
4 msec
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Standards
cUL, FCC Part 15 Class B, UL1778
Operating Temperature - Minimum
32 Degrees F
Number of Outlets - UPS
8
Input Current - Maximum
15 A
Operating Temperature - Maximum
104 Degrees F
Output Ports Included
SNMP, USB
Manufacturer Warranty
3 yr
Includes Battery
Battery Included
Replacement Battery Part Number
RB1270X4E
Surge Suppression Rating
1,840 J
Battery Recharge Time
8 hr
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Run Time - Half Load
18 min
Display Type
LCD/LED
Run Time - Full Load
7 min
Phase
Single
Power Rating - Apparent
1,500 VA
Outlet Type
8 - NEMA 5-15R
Number of Outlets
8
Wattage
900 W
Power Rating
1500 VA

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards cUL, FCC Part 15 Class B, UL1778

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.