UPS System, Online Double Conversion, Out: 100 V AC, 110 V AC, 115 V AC, 120 V AC, 125 V AC

  • Mfr # OL3000RTXL2UN

  • Zoro # G815213043


product price: $2,991.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 110 V AC, 115 V AC, 120 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OL3000RTXL2UN
Zoro #
G815213043
UPC #
20649532621303
Country of Origin
China

Dimensions

Overall Height
3.5 in
Overall Width
17 in
Power Cord Length
10 ft
Overall Depth
23.62 in

Details

Item
UPS System
UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 110 V AC, 115 V AC, 120 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
Display Type
LCD/LED
Battery Recharge Time
4 hr
Housing Material
Metal
Power Rating - Real
2,700 W
Input Current - Maximum
30 A
Phase
Single
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Operating Temperature - Maximum
104 Degrees F
Frequency
50/60 Hz
Operating Temperature - Minimum
32 Degrees F
Manufacturer Warranty
3 yr
Standards
CSA C22.2 No. 107.3, FCC Part 15 Class B, RoHS Compliant, UL1778
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Includes Battery
Battery Included
Number of Outlets - UPS
7
Output Ports Included
EPO, Relay, USB
Transfer Time - Maximum
0 msec
Automatic Voltage Regulation
No Automatic Voltage Regulation
Visible Indicator Light Conditions
Bypass Mode, Fault, Line Mode, Replace Battery
External Battery Pack Part Number
BP72V60ART2U
Replacement Battery Part Number
RB1290X6A
Run Time - Half Load
12.5 min
Run Time - Full Load
4 min
Plug Configuration
L5-30P
Surge Suppression Rating
1,335 J
Power Rating - Apparent
3,000 VA
Receptacle Configuration
5-20R, L5-30R
Data Line Protection
Includes Data Line Surge Protection
External Battery Compatible
External Battery Pack Compatible
Backup Time (Half/Full Load)
12.50 Minute/4 Minute
Power Rating
3000 VA
Number of Outlets
7
Wattage
2700 W

Description

UPS System, Online Double Conversion, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, FCC Part 15 Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.