UPS System, Online Double Conversion, Out: 200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC

  • Mfr # OL5KRTHD
  • Zoro # G815213050
product price: 
$
6,895.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online Double Conversion
Power Rating
5000 VA
Mounting
Rack, Tower
Wattage
5000 W
Input Voltage
200 V AC, 240 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OL5KRTHD
Zoro #
G815213050
UPC #
20649532620429
Country of Origin
China
Item
UPS System
UPS Type
Online Double Conversion
Power Rating
5000 VA
Mounting
Rack, Tower
Wattage
5000 W
Input Voltage
200 V AC, 240 V AC
Output Voltage
200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC
Backup Time (Half/Full Load)
7.90 Minute/3.10 Minute
Outlet Type
Hardwired
Medical Grade
Not Medical Grade Approved
Display Type
LCD/LED
Frequency
50/60 Hz
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Operating Temperature - Minimum
32 Degrees F
Run Time - Full Load
3.1 min
Number of Outlets - UPS
4
Power Rating - Real
5,000 W
Plug Configuration
L6-30P
Receptacle Configuration
L6-20R, L6-30R
Includes Battery
Battery Included
External Battery Compatible
External Battery Pack Compatible
Phase
Single
External Battery Pack Part Number
BP144VL2U01
Automatic Voltage Regulation
No Automatic Voltage Regulation
Input Current - Maximum
50 A
Surge Suppression Rating
2,430 J
Standards
CSA C22.2 No. 107.3, FCC Part 15 Class A, RoHS Compliant, UL1778
Data Line Protection
Includes Data Line Surge Protection
Manufacturer Warranty
3 yr
Run Time - Half Load
7.9 min
Power Rating - Apparent
5,000 VA
Transfer Time - Maximum
0 msec
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Output Ports Included
EPO, SNMP, USB
Operating Temperature - Maximum
104 Degrees F
Battery Recharge Time
4 hr
Housing Material
Metal
Replacement Battery Part Number
RB1260X12
Battery Chemistry
Valve Regulated Lead Acid

Dimensions

Overall Width
17 in
Power Cord Length
10 ft
Overall Height
3.4 in
Overall Depth
28.3 in

Description

UPS System, Online Double Conversion, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, FCC Part 15 Class A, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews