Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Standby, Out: 120 V AC In: 120 V AC

  • Mfr # ST425

  • Zoro # G815213029


product price: $70.45
/ea

Key Features

UPS Type
Standby
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Power Rating - Real
260 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST425
Zoro #
G815213029
UPC #
20649532621501
Country of Origin
Philippines

Dimensions

Power Cord Length
5 ft
Overall Depth
3.2 in
Overall Width
8.3 in
Overall Height
4.5 in

Details

Item
UPS System
UPS Type
Standby
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Power Rating - Real
260 W
Run Time - Full Load
1.5 min
Transfer Time - Maximum
8 msec
Number of Outlets - UPS
4
Housing Material
Plastic
Battery Recharge Time
8 hr
Receptacle Configuration
5-15R
Operating Temperature - Minimum
32 Degrees F
Phase
Single
Number of Outlets - Surge Only
4
Display Type
LED
Includes Battery
Battery Included
Run Time - Half Load
6 min
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Operating Temperature - Maximum
104 Degrees F
Power Rating - Apparent
425 VA
Standards
CEC, cUL, FCC DOC Class B, RoHS Compliant, UL1778
Surge Suppression Rating
890 J
Data Line Protection
Includes Data Line Surge Protection
Plug Configuration
5-15P
Frequency
50/60 Hz
Input Current - Maximum
7 A
Manufacturer Warranty
3 yr
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Wattage
260 W
Number of Outlets
8
Outlet Type
8 - NEMA 5-15R
Power Rating
425 VA
Mounting
Keyhole Mounting Slots

Description

UPS System, Standby, Medical Grade Not Medical Grade Approved, Display Type LED, Single Phase, Standards CEC, cUL, FCC DOC Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.