Zoro Homepage

UPS System, Standby, Out: 120 V AC In: 120 V AC

  • Mfr # ST625U

  • Zoro # G915213059


product price: $90.89
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Number of Outlets - UPS
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST625U
Zoro #
G915213059
UPC #
20649532621518
Country of Origin
Philippines

Dimensions

Overall Width
9.8 in
Overall Depth
3.2 in
Power Cord Length
5 ft
Overall Height
5.8 in

Details

Item
UPS System
UPS Type
Standby
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Number of Outlets - UPS
4
Plug Configuration
5-15P
Display Type
LED
Run Time - Full Load
2 min
Housing Material
Plastic
Input Current - Maximum
15 A
Manufacturer Warranty
3 yr
Surge Suppression Rating
890 J
Receptacle Configuration
5-15R
Standards
CEC, cUL, FCC DOC Class B, RoHS Compliant, UL1778
Output Ports Included
USB
Data Line Protection
Includes Data Line Surge Protection
Frequency
50/60 Hz
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Operating Temperature - Minimum
32 Degrees F
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Includes Battery
Battery Included
Transfer Time - Maximum
8 msec
Phase
Single
Number of Outlets - Surge Only
4
Power Rating - Real
360 W
Operating Temperature - Maximum
104 Degrees F
Run Time - Half Load
9 min
Battery Recharge Time
8 hr
Power Rating - Apparent
625 VA
Number of Outlets
8
Wattage
360 W
Outlet Type
8 - NEMA 5-15R
Power Rating
625 VA

Description

UPS System, Standby, Medical Grade Not Medical Grade Approved, Display Type LED, Single Phase, Standards CEC, cUL, FCC DOC Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.