Zoro Homepage

UPS Systems Extended Battery Modules

  • Mfr # BP36V60ART2U

  • Zoro # G215223055


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Battery Connection
Attached Cable
Battery Chemistry
Valve Regulated Lead Acid
Voltage
36 V DC
Battery Capacity
9 Ah
Overall Depth
16 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP36V60ART2U
Zoro #
G215223055
UPC #
20649532604955
Country of Origin
China

Dimensions

Overall Depth
16 7/8 in
Overall Width
17 in
Overall Height
3 1/2 in

Details

Item
Extended Battery Module
Battery Connection
Attached Cable
Battery Chemistry
Valve Regulated Lead Acid
Voltage
36 V DC
Battery Capacity
9 Ah
Operating Temperature - Minimum
32 Degrees F
UPS Battery Type
Extender
Operating Temperature - Maximum
104 Degrees F
Compatible with Manufacturer Model Number
OL1000RTXL2U, OL1000RTXL2UN, OL1500RTXL2U, OL1500RTXL2UN
Manufacturer Warranty
3 yr Limited
Battery Recharge Time
4 hr
Compatible Manufacturer Part Number
OL1000RTXL2U, OL1000RTXL2UN, OL1500RTXL2U, OL1500RTXL2UN
Compatible with Mfr. Model No.
OL1000RTXL2U, OL1000RTXL2UN, OL1500RTXL2U, OL1500RTXL2UN
For Use with Mfr Model Number
OL1000RTXL2U, OL1000RTXL2UN, OL1500RTXL2U, OL1500RTXL2UN
Compatible Manufacturer Model Number
OL1000RTXL2U, OL1000RTXL2UN, OL1500RTXL2U, OL1500RTXL2UN
For Use With Mfr. Model Number
OL1000RTXL2U, OL1000RTXL2UN, OL1500RTXL2U, OL1500RTXL2UN
Compatible with Manufacturer Model No.
OL1000RTXL2U, OL1000RTXL2UN, OL1500RTXL2U, OL1500RTXL2UN
Compatible Pump Manufacturer Part Number
OL1000RTXL2U, OL1000RTXL2UN, OL1500RTXL2U, OL1500RTXL2UN
Compatible Mfr. Model Number
OL1000RTXL2U, OL1000RTXL2UN, OL1500RTXL2U, OL1500RTXL2UN

Description

UPS Systems Extended Battery Modules

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.