Zoro Homepage

UPS Systems Extended Battery Modules

  • Mfr # BP48VP2U02

  • Zoro # G115223018


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Battery Connection
Hardwired
Voltage
48 V DC
Includes
(2) IEC C13-C14 Cables, BM Cable, Extended Battery Module, Faceplate, Rack Mounting Kit, Tower Mounting Kit
Battery Recharge Time
6 hr
Battery Capacity
9 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP48VP2U02
Zoro #
G115223018
UPC #
20649532620696
Country of Origin
China

Dimensions

Overall Height
3 3/8 in
Overall Width
17 1/8 in
Overall Depth
19 11/16 in

Details

Item
Extended Battery Module
Battery Connection
Hardwired
Voltage
48 V DC
Includes
(2) IEC C13-C14 Cables, BM Cable, Extended Battery Module, Faceplate, Rack Mounting Kit, Tower Mounting Kit
Battery Recharge Time
6 hr
Battery Capacity
9 Ah
Manufacturer Warranty
3 yr Limited
Operating Temperature - Maximum
104 Degrees F
Battery Chemistry
Valve Regulated Lead Acid
Operating Temperature - Minimum
32 Degrees F
Compatible with Manufacturer Model Number
OR1500LCDRTXL2U, OR2200LCDRTXL2U, PR1000LCDRTXL2UA, PR1500LCDRTXL2U, PR1500RTXL2U, PR1500RTXL2UC, PR1500RTXL2UCN, PR2000RTXL2U, PR2000RTXL2UC, PR2000RTXL2UCN, PR2200LCDRTXL2U, PR2200RTXL2U, PR2200RTXL2UC, PR2200RTXL2UCN, PR3000LCDRTXL2U, PR3000RTXL2U, PR3000RTXL2UC, PR3000RTXL2UCN
UPS Battery Type
Extender
Compatible Manufacturer Part Number
OR1500LCDRTXL2U, OR2200LCDRTXL2U, PR1000LCDRTXL2UA, PR1500LCDRTXL2U, PR1500RTXL2U, PR1500RTXL2UC, PR1500RTXL2UCN, PR2000RTXL2U, PR2000RTXL2UC, PR2000RTXL2UCN, PR2200LCDRTXL2U, PR2200RTXL2U, PR2200RTXL2UC, PR2200RTXL2UCN, PR3000LCDRTXL2U, PR3000RTXL2U, PR3000RTXL2UC, PR3000RTXL2UCN
Compatible with Mfr. Model No.
OR1500LCDRTXL2U, OR2200LCDRTXL2U, PR1000LCDRTXL2UA, PR1500LCDRTXL2U, PR1500RTXL2U, PR1500RTXL2UC, PR1500RTXL2UCN, PR2000RTXL2U, PR2000RTXL2UC, PR2000RTXL2UCN, PR2200LCDRTXL2U, PR2200RTXL2U, PR2200RTXL2UC, PR2200RTXL2UCN, PR3000LCDRTXL2U, PR3000RTXL2U, PR3000RTXL2UC, PR3000RTXL2UCN
For Use with Mfr Model Number
OR1500LCDRTXL2U, OR2200LCDRTXL2U, PR1000LCDRTXL2UA, PR1500LCDRTXL2U, PR1500RTXL2U, PR1500RTXL2UC, PR1500RTXL2UCN, PR2000RTXL2U, PR2000RTXL2UC, PR2000RTXL2UCN, PR2200LCDRTXL2U, PR2200RTXL2U, PR2200RTXL2UC, PR2200RTXL2UCN, PR3000LCDRTXL2U, PR3000RTXL2U, PR3000RTXL2UC, PR3000RTXL2UCN
Compatible Manufacturer Model Number
OR1500LCDRTXL2U, OR2200LCDRTXL2U, PR1000LCDRTXL2UA, PR1500LCDRTXL2U, PR1500RTXL2U, PR1500RTXL2UC, PR1500RTXL2UCN, PR2000RTXL2U, PR2000RTXL2UC, PR2000RTXL2UCN, PR2200LCDRTXL2U, PR2200RTXL2U, PR2200RTXL2UC, PR2200RTXL2UCN, PR3000LCDRTXL2U, PR3000RTXL2U, PR3000RTXL2UC, PR3000RTXL2UCN
For Use With Mfr. Model Number
OR1500LCDRTXL2U, OR2200LCDRTXL2U, PR1000LCDRTXL2UA, PR1500LCDRTXL2U, PR1500RTXL2U, PR1500RTXL2UC, PR1500RTXL2UCN, PR2000RTXL2U, PR2000RTXL2UC, PR2000RTXL2UCN, PR2200LCDRTXL2U, PR2200RTXL2U, PR2200RTXL2UC, PR2200RTXL2UCN, PR3000LCDRTXL2U, PR3000RTXL2U, PR3000RTXL2UC, PR3000RTXL2UCN
Compatible with Manufacturer Model No.
OR1500LCDRTXL2U, OR2200LCDRTXL2U, PR1000LCDRTXL2UA, PR1500LCDRTXL2U, PR1500RTXL2U, PR1500RTXL2UC, PR1500RTXL2UCN, PR2000RTXL2U, PR2000RTXL2UC, PR2000RTXL2UCN, PR2200LCDRTXL2U, PR2200RTXL2U, PR2200RTXL2UC, PR2200RTXL2UCN, PR3000LCDRTXL2U, PR3000RTXL2U, PR3000RTXL2UC, PR3000RTXL2UCN
Compatible Pump Manufacturer Part Number
OR1500LCDRTXL2U, OR2200LCDRTXL2U, PR1000LCDRTXL2UA, PR1500LCDRTXL2U, PR1500RTXL2U, PR1500RTXL2UC, PR1500RTXL2UCN, PR2000RTXL2U, PR2000RTXL2UC, PR2000RTXL2UCN, PR2200LCDRTXL2U, PR2200RTXL2U, PR2200RTXL2UC, PR2200RTXL2UCN, PR3000LCDRTXL2U, PR3000RTXL2U, PR3000RTXL2UC, PR3000RTXL2UCN
Compatible Mfr. Model Number
OR1500LCDRTXL2U, OR2200LCDRTXL2U, PR1000LCDRTXL2UA, PR1500LCDRTXL2U, PR1500RTXL2U, PR1500RTXL2UC, PR1500RTXL2UCN, PR2000RTXL2U, PR2000RTXL2UC, PR2000RTXL2UCN, PR2200LCDRTXL2U, PR2200RTXL2U, PR2200RTXL2UC, PR2200RTXL2UCN, PR3000LCDRTXL2U, PR3000RTXL2U, PR3000RTXL2UC, PR3000RTXL2UCN

Description

UPS Systems Extended Battery Modules

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.