Shop CYBERPOWER
See all product information
Create Account
Wall Mount Enclosures
- Mfr # CR6U61003
- Zoro # G624177154
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in
Color
Black
Material
Metal
Depth
23.6 in
Height
12.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR6U61003
- Zoro #
- G624177154
- UPC #
- 20649532936117
- Country of Origin
- Thailand
- Item
- Wall Mount Enclosures
- Color
- Black
- Material
- Metal
Dimensions
- Width
- 23.6 in
- Depth
- 23.6 in
- Height
- 12.6 in
Description
Wall Mount Enclosures
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.