Shop All Gas Welding Hose Reels
Cyclone
Pneumatic 100 ft. Professional Dual-Hose Welding Reel
Mfr # CP3100
Zoro # G109228944
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 100 FT
- Overall Width 10.25"
- Overall Length 19.5"
- Hose Material Metal/Rubber
Product Information
- Brand Cyclone
- MFR # CP3100
- Zoro # G109228944
- UPC # 811640010782
- Country of Origin China
- Category Gas Welding Hose Reels
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 100 FT |
Overall Width | 10.25" |
Overall Length | 19.5" |
Overall Height | 20.75" |
Details
Description
This CP3100 Cyclone Welding Reel all steel construction with powder coat finish features auto rewind with ratchet to lock hose at desire length. Heavy-Duty rubber stop is adjustable for safe usage. 4-direction non-snag roller to reduce hose wear abrasion. Professional grade heavy-duty steel construction. Durable proprietary CPC powder coat process. Intended for 100 ft. 1/4 in. twin line R-grade oxy-acetylene welding hose. Double O-ring seals prevent leaks. 4-way roller guides, guide arm adjusts for any mounting position
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCOTEC ER4043 .035 16# Spool Alum MIG Wire (404316035)
- MILLER ELECTRIC Lens Cover, 0.001" Thickness (216327)
- XTRWELD E8018-C3 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018C3156-10)
- DYNABRADE Contact Arm, 5/8"x1/8", w/1/4" Platen (11202)
- CYCLONE Pneumatic 50 ft. Professional Dual-Hose Welding Reel (CP3684)
- COXREELS Welding Hose Reel, 1/4"x50 (SHW-N-150)
- POWERWELD 50' Retractable Welding Hose Reel (RHR50)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117W-1-200)
- COXREELS 1/4" x 75 ft. Side Mount Welding Hose Reel (EZ-SG19W-175)
- COXREELS Welding Hose Reel, 1/4x100 (SHW-N-1100)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-100)
- Cyclone Gas Welding Hose Reels