Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYC-HCDT-WG
Zoro #
G6045612
UPC #
813628074748
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
Limited Lifetime
Length
2.50 in
Flashlight Battery Size
CR2032
Details
Safety Rated
Not Safety Rated
Batteries Included
Yes
Run Time on High Setting
2 hr
Flashlight Beam Type
Fixed
Water Penetration Rating
IPX4
Light Output Modes
High
Beam Distance
17m
Battery Burn Time
2 hr
Flashlight Battery Type
Lithium-Ion
Lumens
30
Lamp Life
2 hr
Rechargeable
No
Body Color
Black
Item
Hands Free Light
Number of Batteries
2
Peak Beam Intensity
115cd
Weight with Batteries
4.00 oz
Maximum Lumens Output
30
Drop Rating
2.0m
Switch Type
Push Button
Description
Hands Free Light, Flashlight Grade Industrial, Rechargeable No, Lumens 30, Lumens Range 0 to 49, Maximum Lumens Output 30, Flashlight Battery Size CR2032, Flashlight Battery Type Lithium-Ion, Run Time on High Setting 2 hr, Body Color Black, Length 2.50 in, Light Output Modes High, Mounting Type Clamp, Batteries Included Yes, Battery Burn Time 2 hr, Number of Batteries 2, Beam Distance 17m, Drop Rating 2.0m, Lamp Life 2 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.