This item is Discontinued.

Cylinder Works Cylinder Works HG0409839 Herbal Beeswax Ear Candles - Pack of 50 HG0409839

Cylinder Works HG0409839 Herbal Beeswax Ear Candles - Pack of 50 (Discontinued)

  • Mfr # HG0409839
  • Zoro # G303692213
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HG0409839
Zoro #
G303692213
UPC #
-
Country of Origin
China

Description

Cylinder Works prides itself in offering the highest quality ear candles and accessories. All of our ear candles are Made with strict quality standards, the highest quality essential oils and ingredients, and the highest quality Non-GMO cloths and food grade paraffin, Non-GMO beeswax or soy waxes.

Features
  • Pack of 50
Ingredients
  • 100% Non-GMO Cotton Muslin Cloth, 100% Non-GMO Pure Beeswax.
Disclaimer
  • These statements have not been evaluated by the FDA. These products are not intended to diagnose, treat, cure, or prevent any disease.
Specifications
  • Dimension: 12" H x 6" W x 6" L
  • Weight: 2.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.