This item is Discontinued.

Cynamed Heaney Needle, Holder, 8.5" CYZR-0158

Heaney Needle, Holder, 8.5" (Discontinued)

  • Mfr # CYZR-0158
  • Zoro # G1292774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CYZR-0158
Zoro #
G1292774
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
8.5 in.

Details

Item
Heaney Needle Holder,8.5"
Material
Stainless Steel
Color
Gold
Finish
Gold Rings

Description

Heaney Needle Holder,8.5 In., Color Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.